CONTINENTAL
CONTINENTAL
T10 (100) HP
CONTINENTAL CONTINENTAL
Description
CONTINENTAL T10 (100) HP
Synchronous Belt; 10MM Pitch; 100MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open Ended
Part #
T10 (100) HP
BDI #
27494193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T10-(100)-HP/p/27494193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 100MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open Ended
Long Description
Synchronous Belt; 10MM Pitch; 100MM Width; Standard HTD Tooth Profile; T10 Series; Steel Tensile Material; Polyurethane Outer Material; Open Ended