Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T10-75-100M-AR-NTB https://www.bdiexpress.com/medias/INDGATOBLTXX-SYNC-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NTJ8aW1hZ2UvanBlZ3xhR0l6TDJnd1lpOHhNRE16T1RVd05UUXdOVGs0TWk5SlRrUkhRVlJQUWt4VVdGaGZVMWxPUTE5VVh6TXdNSGd6TURBdWFuQm58MThiY2FiNTJhM2Y5ZDM0YjRlOWYyMWZhMjhiMTkzMjcwZDU0ZWMxODFiNjkwOWNlMDlhMzIyMTliYTVjYmJmNQ
1129406 Drive Belts Open Profile 

GATES GATES

T10-75-100M-AR-NTB

Description

GATES T10-75-100M-AR-NTB

Belt, Synchronous; T10; 75MM Belt Width; 100000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material

Part #

T10-75-100M-AR-NTB

BDI #
1129406

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.285
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T10
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Nylon Fabric Both Side
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; T10; 75MM Belt Width; 100000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Length
3937 Inch | 100000 Millimeter
Belt Width
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh