Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W8-PU-32 2056MM https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-EPDW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjB8aW1hZ2UvanBlZ3xhR1ExTDJneE15OHhNRFF4T0RZNE5qTXlPRGcyTWk5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5RlVFUlhYek13TUhnek1EQXVhbkJufDRmMTEyMDVkMzExNmM4OWQ4MzcwMjU1MWYyNjZkOWQwMWE1OWRlY2FiNDc4Yjk3MmExZWM4NjBiMDA4NDI2MGY
27465165 Drive Belts Open Profile 

CONTINENTAL CONTINENTAL

W8-PU-32 2056MM

Description

W8-PU-32 2056MM SYNCHRONOUS BELT ; 2056MM L OPEN END POLYURETHANE

Synchronous Belt; 8MM Pitch; 2056MM Length; 32MM Width; Standard HTD Tooth Profile; W-8-PU Series; Steel Tensile Material; Polyurethane Outer Material; White; Open Ended

Part #

W8-PU-32 2056MM

BDI #
27465165

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 2056MM Length; 32MM Width; Standard HTD Tooth Profile; W-8-PU Series; Steel Tensile Material; Polyurethane Outer Material; White; Open Ended
Long Description
Synchronous Belt; 8MM Pitch; 2056MM Length; 32MM Width; Standard HTD Tooth Profile; W-8-PU Series; Steel Tensile Material; Polyurethane Outer Material; White; Open Ended