

OPTIBELT
OPTIBELT
1115M2 ; PM2832-2
OPTIBELT OPTIBELT
Description
1115M2 ; PM2832-2 OBS DO NOT USE 07/21
Poly-V Belt; M Series; 3/8 Inch Pitch; 111-1/2" Pitch Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material
Part #
1115M2 ; PM2832-2
BDI #
1078411
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1115M2-;-PM2832-2/p/1078411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.65
EAN
4014486107593
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
2 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1.42
Long Description
Poly-V Belt; M Series; 3/8 Inch Pitch; 111-1/2" Pitch Length; 3/4" Belt Width; 2 Bands; Polyester Tensile Material
Belt Pitch Length
111.5 Inch | 2,832.1 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh