

OPTIBELT
OPTIBELT
1760L5 ; PL4470-5
OPTIBELT OPTIBELT
Description
5PL4470 BELT
Poly-V Belt; Poly-V Belt; 3/16" Pitch; 176" Belt Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1760L5 ; PL4470-5
BDI #
21538187
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1760L5-;-PL4470-5/p/21538187
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486121353
Product Group - BDI
M02316
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Product Detail
Poly-V Belt
Product Specification
3/16" Pitch; 176" Belt Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Long Description
Poly-V Belt; Poly-V Belt; 3/16" Pitch; 176" Belt Pitch Length; 15/16" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material