https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOHxpbWFnZS9qcGVnfGFHVTVMMmd3WVM4eE1EYzJPVE0xTmpZeE9UZ3dOaTlKVGtSWVdGaENURlJZV0ZoZlVFeFpWbDgyUWs1RVh6TXdNSGd6TURBdWFuQm58MTZiNzRmYWRhZmVhOWE3MTljNjExNjNkMzU5OTY1MWE0Mzk3M2E2MWEyZGVkMzU1ZjVjODY2M2I3OTZmNzkzYg
BANDO
BANDO
290J6
BANDO BANDO
Description
290J6 POLY V-BELT ; 0.9IN WD 29IN LG
J; Poly-V; 3/32" Pitch; 29" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
290J6
BDI #
135042
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/290J6/p/135042
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.035
EAN
0649717374167
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1.2
Long Description
J; Poly-V; 3/32" Pitch; 29" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
29 Inch | 736.6 Millimeter
Belt Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

