BANDO
BANDO
PH 100-3 PU
BANDO BANDO
Description
3H-100 PU
Drive Belt Poly-V; PH Series, 100 MM Pitch Length; 3 Rib
Part #
PH 100-3 PU
BDI #
1487232
Details
409.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PH-100-3-PU/p/1487232
Your Price
Ft 410 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.015
Product Group - BDI
M02356
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.continental-industry.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; PH Series, 100 MM Pitch Length; 3 Rib
Long Description
Drive Belt Poly-V; PH Series, 100 MM Pitch Length; 3 Rib