Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PH1945/9 MA https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-9BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjR8aW1hZ2UvanBlZ3xhRGMwTDJnM01TOHhNREk1TXpRNU1ERTRPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4NVFrNUVYek13TUhnek1EQXVhbkJufGUzYWE5MzVlNGE3NGFhZjc1OTAwMGVhNjlhZDlmMGMwMGM0MGRiODIxNmI4YjgxMWE3OWNkZTllZDJmMTQyZTk
1485548 Drive Belts Poly-V 

HUTCHINSON HUTCHINSON

PH1945/9 MA

Description

PH1945/9 MA ; PH1945/9 MA HUT

Belt, Poly-V; PH; 1.6MM Pitch; 1945MM Belt Pitch Length; 14.4MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PH1945/9 MA

BDI #
1485548

Details

813.75 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 814 / each
Ft 4,070 / each
BDIExpress
QTY

Inventory

Total: 19

Brand
Manufacturer Name
HUTCHINSON
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.376
Product Group - BDI
M02356
Belt Series
PH
Belt Style
Poly-V
Belt Pitch
1.6 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.hutchinsontransmission.com
Long Description
Belt, Poly-V; PH; 1.6MM Pitch; 1945MM Belt Pitch Length; 14.4MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.567 Inch | 14.4 Millimeter
Belt Pitch Length
76.575 Inch | 1945 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh