OPTIBELT
OPTIBELT
PK1330
OPTIBELT OPTIBELT
Description
OPTIBELT PK1330
PK; Poly-V; 3.56MM Pitch; 1330MM Belt Pitch Length; 3.56MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
PK1330
BDI #
15010691
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK1330/p/15010691
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.126
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
PK1330
Weight / LBS
0.126
Long Description
PK; Poly-V; 3.56MM Pitch; 1330MM Belt Pitch Length; 3.56MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.14 Inch | 3.56 Millimeter
Belt Pitch Length
52.362 Inch | 1330 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


