HUTCHINSON
HUTCHINSON
PK1330
HUTCHINSON HUTCHINSON
Description
PK1330
Drive Belt Poly-V; PK Series; 3.56 MM Belt Pitch; 1330 MM Belt Pitch Length; 4.9 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Part #
PK1330
BDI #
15010776
Details
316.05
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PK1330/p/15010776
Your Price
Ft 316 / rib
Ft 988 / rib BDIExpress
Ft 988 / rib BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.421
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.optibelt.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; PK Series; 3.56 MM Belt Pitch; 1330 MM Belt Pitch Length; 4.9 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Long Description
Drive Belt Poly-V; PK Series; 3.56 MM Belt Pitch; 1330 MM Belt Pitch Length; 4.9 MM Belt Width; Tensile Material Polyester; Outer Material Rubber