HUTCHINSON
HUTCHINSON
PL2362/930L
HUTCHINSON HUTCHINSON
Description
PL2362/930L
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 2362MM Belt Pitch Length; 7 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Part #
PL2362/930L
BDI #
15010779
Details
662.55
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PL2362-930L/p/15010779
Your Price
Ft 663 / rib
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.442
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.optibelt.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 2362MM Belt Pitch Length; 7 MM Belt Width; Tensile Material Polyester; Outer Material Rubber
Long Description
Drive Belt Poly-V; PL Series; 4.7 MM Belt Pitch; 2362MM Belt Pitch Length; 7 MM Belt Width; Tensile Material Polyester; Outer Material Rubber