FENNER DRIVES
FENNER DRIVES
3MM GREEN 89 T 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
KSZ 3MM GREEN89A ; KSZ 3MM GREEN89A FEN
Belt, Round; Endless; 3MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Part #
L04G893M
BDI #
1469526
Details
613.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/3MM-GREEN-89-T-30-5M-BOX/p/1469526
Your Price
Ft 613 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.009
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Product Detail
Round Belt
Product Specification
Belt, Round; Endless; 3MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Long Description
Belt, Round; Endless; 3MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material