

FENNER DRIVES
FENNER DRIVES
9/16 ROUND POWERTWIST MOVE 10M
FENNER DRIVES FENNER DRIVES
Description
9/16 POWERTWIST MOVE 10M ROUND BELT ; OPEN END 14MM PURPLE 10M
Round Belt; PowerTwist; 9/16" Section; 9/16" Top Width; 10M Length; Purple
Part #
9/16 ROUND POWERTWIST MOVE 10M
BDI #
22523260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-16-ROUND-POWERTWIST-MOVE-10M/p/22523260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
1.07
EAN
0662345151191
Product Group - BDI
M00132
Harmonized Tariff Code
5910.00.10.30
Noun
Belt
Keyword String
Round
Manufacturer URL
https://www.fennerdrives.com
Product Detail
Round Belt
Product Specification
Round Belt; PowerTwist; 9/16" Section; 9/16" Top Width; 10M Length; Purple
Long Description
Round Belt; PowerTwist; 9/16" Section; 9/16" Top Width; 10M Length; Purple