Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

916R447SA https://www.bdiexpress.com/medias/INDXXXBLTXXX-RND-SA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDh8aW1hZ2UvanBlZ3xhR1JpTDJnNVlpOHhNREE0TmpBeU9UQTVPVEF6T0M5SlRrUllXRmhDVEZSWVdGaGZVazVFWDFOQlh6TXdNSGd6TURBdWFuQm58ODkxMzY1OWUxZDMxMzcwNDg0MDQzODVjZDJmMDQyNzVlMmE1N2JmYjFhNjFjZWZlOWVlZDNhZTMyYzA1YmI4OQ
24301744 Drive Belts Round 

TIMKEN TIMKEN

916R447SA

Description

916R447SA ROUND BELT ; SUPER ARC 190059482

Round Belt; Endless Round; Solid; 447.9" Belt Length; 9/16" Diameter; Polyester Material; Rubber Outer Material

Part #

916R447SA

BDI #
24301744

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
2.043
EAN
0070964410443
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Weight / LBS
4.51
Product Detail
Round Belt
Product Specification
Endless Round; Solid; 447.9" Belt Length; 9/16" Diameter; Polyester Material; Rubber Outer Material
Long Description
Round Belt; Endless Round; Solid; 447.9" Belt Length; 9/16" Diameter; Polyester Material; Rubber Outer Material