OPTIBELT
OPTIBELT
1552 8M-B 107 77SJ
OPTIBELT OPTIBELT
Description
1552 8M-B 107 77SJ TIMING BELT
Synchronous Belt; 8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 107MM Belt Width; Rubber Compound Filled with Aramid Fibers; Very Wear Resistant
Part #
1552 8M-B 107 77SJ
BDI #
27359599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1552-8M-B-107-77SJ/p/27359599
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 107MM Belt Width; Rubber Compound Filled with Aramid Fibers; Very Wear Resistant
Long Description
Synchronous Belt; 8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 107MM Belt Width; Rubber Compound Filled with Aramid Fibers; Very Wear Resistant