

OPTIBELT
OPTIBELT
1552 S8M 1070 30 - ARAMID
OPTIBELT OPTIBELT
Description
1552 S8M 1070 30 - ARAMID TIMING BELT ; NON-RETURNABLE 30RIB
Synchronous Belt; S8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 107MM Belt Width; 30 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills
Part #
1552 S8M 1070 30 - ARAMID
BDI #
23724773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1552-S8M-1070-30---ARAMID/p/23724773
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.962
EAN
4014486709797
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
S8M Belt Series | 8MM Belt Pitch | 1552MM Pitch Length | 107MM Belt Width | 30 Ribs
Long Description
Synchronous Belt; S8M Belt Series; 8MM Belt Pitch; 1552MM Pitch Length; 107MM Belt Width; 30 Ribs; Rubber Compound Filled with Aramid Fibres; Very Wear Resistant; PK Section Ground into the Top Surface of the Belt; Permanently Bonded to the Timing Belt; Maintenance Free; Belt is Used in Food; Corn; Fruit and Flour Mills