OPTIBELT
OPTIBELT
16AT5/3780
OPTIBELT OPTIBELT
Description
16AT5/3780 TIMING BELT
Synchronous Belt; 5MM Pitch; 3780MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; AT5; Fiberglass Tensile Material; Rubber Outer Material
Part #
16AT5/3780
BDI #
21600250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/16AT5-3780/p/21600250
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
AT5
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
ZR
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
16AT5/3780
Manufacturer Internal Number
16AT5/3780
Long Description
Synchronous Belt; 5MM Pitch; 3780MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; AT5; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
148.819 Inch | 3780 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh