Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16T10-1140UG https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzZ8aW1hZ2UvanBlZ3xhR1ZsTDJneU9TOHhNRFV3TnpRNE9UTTNPRE16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVh6TXdNSGd6TURBdWFuQm58MmEzYTM4YjYyMDIxOTFkZmU4NTY4OTVhYWRhZTVjNWVlYzlhMGJhNzk5Y2JmN2E2YmY1MmMyMzY0MjI1Yjc4NA
143101 Drive Belts Synchronous Inch and Millimeter 

BANDO BANDO

16T10-1140UG

Description

16T10-1140UG POLY TIMING BELT

Synchronous Belt; 10MM Pitch; 1140MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T10; Fiberglass Tensile Material; Polyurethane Outer Material

Part #

16T10-1140UG

BDI #
143101

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.065
EAN
0649717324773
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
16T10-1140UG
Weight / LBS
0.14
Long Description
Synchronous Belt; 10MM Pitch; 1140MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T10; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Width
0.63 Inch | 16 Millimeter
Belt Pitch Length
44.882 Inch | 1140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh