

BANDO
BANDO
250-D5M-740
BANDO BANDO
Description
250-D5M-740 SYNCHRONOUS BELT ; 25MM WD 5MM PCH 740MM LG
Synchronous Belt; 5MM Pitch; 740MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; D5M Belt Series; Fiberglass Tensile Material; Rubber Outer Material
Part #
250-D5M-740
BDI #
22116840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/250-D5M-740/p/22116840
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 740MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; D5M Belt Series; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 740MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; D5M Belt Series; Fiberglass Tensile Material; Rubber Outer Material