

BANDO
BANDO
25DT10-1210UG
BANDO BANDO
Description
25DT10-1210UG POLY TIMING BELT
Synchronous Belt; 10MM Pitch; 1210MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Fiberglass Tensile Material; Polyurethane Outer Material
Part #
25DT10-1210UG
BDI #
144289
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25DT10-1210UG/p/144289
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.051
EAN
0649717332136
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10 Double
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
25DT10-1210UG
Weight / LBS
0.112
Long Description
Synchronous Belt; 10MM Pitch; 1210MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
47.638 Inch | 1210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh