

GATES
GATES
276-3MGT
GATES GATES
Description
3MGT-276/Z=92 ; GT3 276 3MGT
Synchronous Belt; 3MM Pitch; 276MM Pitch Length; Standard HTD Tooth Profile; 3MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
9400-53038
BDI #
1408351
Details
329.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/276-3MGT/p/1408351
Your Price
Ft 329 / Millimeter
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
EAN
5414465286360
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Poly Chain | Power Grip GT | 15MM Maximum Width
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 3MM Pitch; 276MM Pitch Length; Standard HTD Tooth Profile; 3MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
10.866 Inch | 276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh