GATES
GATES
525-L-100-AR
GATES GATES
Description
GATES 525-L-100-AR
Synchronous Belt; 3/8 Inch Pitch; 52-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Aramid Tensile Material; Rubber Outer Material
Part #
Z=140,L=1333,5 MM
BDI #
17002119
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/525-L-100-AR/p/17002119
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.2
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.2
Long Description
Synchronous Belt; 3/8 Inch Pitch; 52-1/2" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Aramid Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
52.5 Inch | 1333.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh