GATES
GATES
8MC-352-11.2
GATES GATES
Description
GATES 8MC-352-11.2
Synchronous Belt; 8MM Pitch; 352MM Pitch Length; 11.2MM Belt Width; Standard HTD Tooth Profile; 8MC; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
8MC-352-11.2
BDI #
1116742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MC-352-11-2/p/1116742
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.015
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MC
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.015
Long Description
Synchronous Belt; 8MM Pitch; 352MM Pitch Length; 11.2MM Belt Width; Standard HTD Tooth Profile; 8MC; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Width
0.441 Inch | 11.2 Millimeter
Belt Pitch Length
13.858 Inch | 352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


