https://www.bdiexpress.com/medias/INDOPTALPHAV-XL-L-H-XH-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwOHxpbWFnZS9qcGVnfGFEY3lMMmhtTXk4eE1UQXhNekU1TmpVeE16TXhNQzlKVGtSUFVGUkJURkJJUVZaZldFeGZURjlJWDFoSVh6TXdNSGd6TURBdWFuQm58YjdhODQ1YWNiYjRiYjQ3MjM0M2Y0NDViZDg1ZDdhZTY5Y2JkNjMyZDQ2ZjlmNWJmZDg2YzI2YTU5MzIzZjNhNA
https://www.bdiexpress.com/medias/INDOPTALPHAV-XL-L-H-XH-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwOHxpbWFnZS9qcGVnfGFEY3lMMmhtTXk4eE1UQXhNekU1TmpVeE16TXhNQzlKVGtSUFVGUkJURkJJUVZaZldFeGZURjlJWDFoSVh6TXdNSGd6TURBdWFuQm58YjdhODQ1YWNiYjRiYjQ3MjM0M2Y0NDViZDg1ZDdhZTY5Y2JkNjMyZDQ2ZjlmNWJmZDg2YzI2YTU5MzIzZjNhNA
OPTIBELT
OPTIBELT
930H100 ALPHA V AR CUSTOM PER Q635
OPTIBELT OPTIBELT
Description
930H100 ALPHA V AR CUSTOM TIMING BELT ; WITH CLEATS
Synchronous Belt; 1/2 Inch Pitch; 93" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Part #
930H100 ALPHA V AR CUSTOM PER Q635
BDI #
21570697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/930H100-ALPHA-V-AR-CUSTOM-PER-Q635/p/21570697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
ZR
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
930H100 ALPHA V AR CUSTOM PER Q635
Manufacturer Internal Number
930H100 ALPHA V AR CUSTOM PER Q635
Long Description
Synchronous Belt; 1/2 Inch Pitch; 93" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
93 Inch | 2362.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

