

GATES
GATES
GT2 1760 8MGT 12PK
GATES GATES
Description
GATES GT2 1760 8MGT 12PK
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Kevlar Tensile Material; Polyurethane Outer Material
Part #
9398-10003
BDI #
20070593
Details
44897.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/GT2-1760-8MGT-12PK/p/20070593
Your Price
Ft 44,897 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.88
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
1.88
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGT; Kevlar Tensile Material; Polyurethane Outer Material
Belt Pitch Length
69.291 Inch | 1760 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh