GATES
GATES
T2.5-200-200
GATES GATES
Description
T2.5-200-200 ; SYNCHRONOUS BELT
Synchronous Belt; 2.5MM Pitch; 200MM Pitch Length; 200MM Belt Width; Standard HTD Tooth Profile; T2.5; Steel Tensile Material; Polyurethane Outer Material
Part #
7761-10200
BDI #
1410198
Details
220.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/T2-5-200-200/p/1410198
Your Price
Ft 220 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.056
EAN
5414465213991
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2.5 MM
Tooth Profile
Standard HTD
Belt Series
T2.5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.056
Long Description
Synchronous Belt; 2.5MM Pitch; 200MM Pitch Length; 200MM Belt Width; Standard HTD Tooth Profile; T2.5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
7.874 Inch | 200 Millimeter
Belt Width
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh