https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MGTDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDJ8aW1hZ2UvanBlZ3xhRGxtTDJoa015OHhNREF5T0RVMU1USTBNVGMxT0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlIxUkVRa3hmTXpBd2VETXdNQzVxY0djfGUwNmY1NTYyZmIxNGI5NTY0OGFlNzYzOWU4N2I4NzhmYTIwZGVhODk4OWExMjAxOWU5YWFjNTMzNjZiMmRkNGI
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MGTDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NDJ8aW1hZ2UvanBlZ3xhRGxtTDJoa015OHhNREF5T0RVMU1USTBNVGMxT0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlIxUkVRa3hmTXpBd2VETXdNQzVxY0djfGUwNmY1NTYyZmIxNGI5NTY0OGFlNzYzOWU4N2I4NzhmYTIwZGVhODk4OWExMjAxOWU5YWFjNTMzNjZiMmRkNGI
GATES
GATES
TP-1760-8MGT-X
GATES GATES
Description
GATES TP-1760-8MGT-X
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP-1760-8MGT-X
BDI #
15009666
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP-1760-8MGT-X/p/15009666
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.013
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Poly Chain | Twin Power Grip GT | 85MM Maximum Width | 220 Numbers of Teeth
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
69.291 Inch | 1760 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

