https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODV8aW1hZ2UvanBlZ3xhR0l3TDJnME9DOHhNREk1TnpnMU9UQTRNREl5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlhYek13TUhnek1EQXVhbkJufDE1OTdjNDdkZDY0Mzk1OTAwNWQ4ZTQwNmE2NDA1NWJhZDQ0OGNjYjc2MTFmZThjYzZhYWQ1OGJmNjM4OTdlZjk
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODV8aW1hZ2UvanBlZ3xhR0l3TDJnME9DOHhNREk1TnpnMU9UQTRNREl5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlhYek13TUhnek1EQXVhbkJufDE1OTdjNDdkZDY0Mzk1OTAwNWQ4ZTQwNmE2NDA1NWJhZDQ0OGNjYjc2MTFmZThjYzZhYWQ1OGJmNjM4OTdlZjk
CONTINENTAL
CONTINENTAL
W-2240
CONTINENTAL CONTINENTAL
Description
W-2240 SILENTSYNC BELT ; 8MM P 2240MM PITCH LG
Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Part #
20038819
BDI #
397515
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/W-2240/p/397515
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.321
EAN
0037256174612
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
W
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color White | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
W-2240
Weight / LBS
0.65
Long Description
Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
88.189 Inch | 2240 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

