

OPTIBELT
OPTIBELT
10/3VX800
OPTIBELT OPTIBELT
Description
10/3VX800 V-BELT ; SUPER KBX POWER RAW EDGE NON RETURNABLE
V-Belt; 3VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
10/3VX800
BDI #
22131221
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-3VX800/p/22131221
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.26
EAN
4014486651843
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
10/3VX800
Manufacturer Internal Number
10/3VX800
Weight / LBS
0.81
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 3-3/4" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
80 Inch | 2032 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh