Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-5MS1060 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyM3xpbWFnZS9qcGVnfGFETTNMMmc0TWk4eE1EYzNNREExTmprd05EY3pOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTlUxZk4wMWZNVEZOWHpNd01IZ3pNREF1YW5CbnxhNzE1MzFhMjBjYmQwOWI2MzFjOWQwMTRlMzNiOTg3OWRiOTU1ZWQ0M2I0ZmYwOWQ3YmY3MjY4ZGExY2U5Y2Zm
136853 Drive Belts V-Belts 

BANDO BANDO

2-5MS1060

Description

2-5MS1060 COMBO V-BELT

V-Belt; 5M Series; Banded Belt Style; 1060MM Belt Outside Length; 10MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

2-5MS1060

BDI #
136853

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.034
EAN
0649717415839
Product Group - BDI
M02356
Belt Series
5M
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Banflex | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
25MS1060
Weight / LBS
0.075
Long Description
V-Belt; 5M Series; Banded Belt Style; 1060MM Belt Outside Length; 10MM Belt Width; 2 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
41.732 Inch | 1060 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh