Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/5M307JB https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-3BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjV8aW1hZ2UvanBlZ3xhR013TDJoaU1DOHhNRFF3T1RRMk1UVTNPVGd3Tmk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsOHpRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fGM3Mzg4N2M2MTU5NmIyODMxNmFiM2VlODkwY2JmMDQwYTk0MjYyZTA1NjY2MjgzMWEwMGQ1YTcyZWU4M2M0YzI
1408394 Drive Belts V-Belts 

GATES GATES

3/5M307JB

Description

JB 3/5M- 307

V-Belt; 5M Series; Banded Belt Style; 307MM Belt Outside Length; 15MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

8912-03307

BDI #
1408394

Details

1.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1 / each
Ft 36,642 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
0072053262063
Product Group - BDI
M02356
Belt Series
5M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
35M307JB
Manufacturer Internal Number
8912-3307
Weight / LBS
0.03
Long Description
V-Belt; 5M Series; Banded Belt Style; 307MM Belt Outside Length; 15MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
12.087 Inch | 307 Millimeter
Belt Width
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh