Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4/5M515JB https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-4BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzd8aW1hZ2UvanBlZ3xhREl3TDJnNVpDOHhNRFF3T0RrMk5qTTRPVGM1TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsODBRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fDM1NzBiZTNmMzVlM2YwNTU1ZWI5YmI0MTc2NjNkZjRlMzM1ZWNiNjVmNjk2NTM1YjMxNGYwY2U3ZGI1NjRlYjc
1475702 Drive Belts V-Belts 

GATES GATES

4/5M515JB

Description

JB 4/5M-515

V-Belt; 5M Series; Banded Belt Style; 515MM Belt Outside Length; 20MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

8912-04515

BDI #
1475702

Details

7551.6 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 7,552 / each
Ft 16,448 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.032
EAN
0072053715941
Product Group - BDI
M02356
Belt Series
5M
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
45M515JB
Weight / LBS
0.07
Long Description
V-Belt; 5M Series; Banded Belt Style; 515MM Belt Outside Length; 20MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Outside Length
20.276 Inch | 515 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh