

GATES
GATES
6/3V710
GATES GATES
Description
NOT AVAILABLE IN US
V-Belt; 3V Series; Banded Belt Style; 71" Belt Outside Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
9385-18006
BDI #
17008196
Details
50514.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-3V710/p/17008196
Your Price
Ft 50,514 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.2
EAN
0072053443660
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6/3V710
Manufacturer Internal Number
9385-6071
Weight / LBS
3.12
Long Description
V-Belt; 3V Series; Banded Belt Style; 71" Belt Outside Length; 2-1/4" Belt Width; 6 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
71 Inch | 1803.4 Millimeter
Belt Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh