

GATES
GATES
8/3V710
GATES GATES
Description
NOT AVAILABLE IN US
V-Belt; 3V Series; Banded Belt Style; 71" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
9385-18008
BDI #
17006006
Details
70991.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-3V710/p/17006006
Your Price
Ft 70,991 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.6
EAN
0072053443677
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8/3V710
Manufacturer Internal Number
9385-8071
Weight / LBS
6.68
Long Description
V-Belt; 3V Series; Banded Belt Style; 71" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
71 Inch | 1803.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh