

GATES
GATES
A104
GATES GATES
Description
13X2650Li/2680Lp ; 13*2650Li/2680Lp
V-Belt; A Series; 106" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
9002-10104
BDI #
1408927
Details
9164.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A104/p/1408927
Your Price
Ft 9,164 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.33
EAN
0072053309744
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
A104
Manufacturer Internal Number
9002-2104
Weight / LBS
0.72
Long Description
V-Belt; A Series; 106" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
106 Inch | 2692.4 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh