

GATES
GATES
A23-1/2 ; 13X600Li DELTA CLASSIC
GATES GATES
Description
GATES A23-1/2 ; 13X600Li DELTA CLASSIC
V-Belt; A-13X Series; 25-1/2"-650MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
9621-60235
BDI #
17012587
Details
1742.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A23-1-2-;-13X600Li-DELTA-CLASSIC/p/17012587
Your Price
Ft 1,742 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.072
Product Group - BDI
M02236
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
A23-1/2 13X600LI DELTA CLASSIC
Weight / LBS
0.072
Long Description
V-Belt; A-13X Series; 25-1/2"-650MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
25.5 Inch | 650 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh