Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AK101 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzR8aW1hZ2UvanBlZ3xhR016TDJnME9TOHhNRFV3TnpJek5qZzJPREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufGM4ZWQ5Y2I4Nzc5YTQ0OTVmOGJkMmNmODNkYmYyOGU1YmUzZjlkNGI2OGU4MDAyOGI2NmFjYzhhNmJlNDAzZWY
20656324 Drive Belts V-Belts 

TIMKEN TIMKEN

AK101

Description

AK101 V-BELT ; ARAMAX XTRA DUTY 101736519

V-Belt; A Series; 103" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

AK101

BDI #
20656324

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.261
EAN
0038244266425
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
AK101
Manufacturer Internal Number
101736519
Weight / LBS
0.575
Long Description
V-Belt; A Series; 103" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
103 Inch | 2616.2 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh