

FENNER DRIVES
FENNER DRIVES
B/17 0418053
FENNER DRIVES FENNER DRIVES
Description
B/17 0418053 V-BELT
V-Belt; 20" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; B Series
Part #
B/17 0418053
BDI #
27572366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B-17-0418053/p/27572366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.03
Product Group - BDI
M00136
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.fennerdrives.com
Product Detail
V-Belt
Product Specification
20" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; B Series
Long Description
V-Belt; 20" Outside Length; 5/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; B Series