

TIMKEN
TIMKEN
B197
TIMKEN TIMKEN
Description
B197 V-BELT ; SUPER BLUE RIBBON 101769148
V-Belt; B Series; 200.3" Belt Outside Length; 21/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
B197
BDI #
20657896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B197/p/20657896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.903
EAN
0038244028467
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; B Series; 200.3" Belt Outside Length; 21/32" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.656 Inch | 16.662 Millimeter
Belt Outside Length
200.3 Inch | 5087.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh