OPTIBELT
OPTIBELT
B81 ; 17X2060
OPTIBELT OPTIBELT
Description
17X2060LI ; 17*2060LI OPT
V-Belt; B-17X Series; 84"-2129MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
17 20607700
BDI #
1406501
Details
7565.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B81-;-17X2060/p/1406501
Your Price
Ft 7,565 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.408
EAN
4014486345582
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
B81
Weight / LBS
0.89
Long Description
V-Belt; B-17X Series; 84"-2129MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
84 Inch | 2129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh