OPTIBELT
OPTIBELT
B97 ; 17X2465
OPTIBELT OPTIBELT
Description
17x2465LI ; 17x2465LI OPT
V-Belt; B-17X Series; 100"-2534MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
17 24657700
BDI #
1406520
Details
2457.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/B97-;-17X2465/p/1406520
Your Price
Ft 2,457 / each
Ft 9,131 / each BDIExpress
Ft 9,131 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.49
EAN
4014486345742
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
B97
Weight / LBS
1.07
Long Description
V-Belt; B-17X Series; 100"-2534MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
100 Inch | 2534 Millimeter
Belt Width
0.625 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh