

GATES
GATES
D236 ; 32X6000Li DELTA CLASSIC
GATES GATES
Description
GATES D236 ; 32X6000Li DELTA CLASSIC
V-Belt; D-32X Series; 239"-6126MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
9628-62360
BDI #
17012103
Details
39736.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D236-;-32X6000Li-DELTA-CLASSIC/p/17012103
Your Price
Ft 39,736 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.49
Product Group - BDI
M02236
Belt Series
D | 32X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
D236 32X6000LI DELTA CLASSIC
Weight / LBS
5.49
Long Description
V-Belt; D-32X Series; 239"-6126MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
239 Inch | 6126 Millimeter
Belt Width
1.25 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh