Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DC6X450 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-DCG-DCX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTV8aW1hZ2UvanBlZ3xhR1F4TDJnMU5DODRPVFkwT0RrME1UazFOelF5TG1wd1p3fDkzZDQyMjcxMzFhZDc2ZWM3MTM2MmYzZDQ5MzJiYjJlOTgzNjY1YTFkZWFlYmRiZTNiZTUwZWY4MDNjMTU2ZTE
136102 Drive Belts V-Belts 

BANDO BANDO

DC6X450

Description

DC6X450 COGGED V-BELT ; POLYURETHANE

V-Belt; DC Series; Double Cogged Belt Style; 450MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material

Part #

DC6X450

BDI #
136102

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.011
EAN
0649717413255
Product Group - BDI
M02356
Belt Series
DC
Belt Style
V-Belt Double Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
DC6X450
Weight / LBS
0.021
Long Description
V-Belt; DC Series; Double Cogged Belt Style; 450MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
17.717 Inch | 450 Millimeter
Belt Width
0.236 Inch | 6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh