Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PB 3HB 4175La https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-3BND-HA-HB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTF8aW1hZ2UvanBlZ3xhRFU1TDJneE1DODVOek00TlRrek16Y3dNVFF5TG1wd1p3fDg0YWY1ZWJmYzYyYmFhMGFhNzc0MmJiMGQzM2RiOTcwMDIxYWI0ZTE4NTZkM2QwYWYxNzUxNWFkMDU0MmMxMjc
1477265 Drive Belts V-Belts 

SAVA-ROL SAVA-ROL

PB 3HB 4175La

Description

PB 3HB 4175LA ; PB 3HB 4175LA SAV

V-Belt; B Series; Banded Belt Style; 4175MM Belt Outside Length; 51MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PB 3HB 4175LA

BDI #
1477265

Details

8530.2 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 8,530 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
SAVA RUBENA
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
Long Description
V-Belt; B Series; Banded Belt Style; 4175MM Belt Outside Length; 51MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
164.37 Inch | 4175 Millimeter
Belt Width
2.008 Inch | 51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh