

TIMKEN
TIMKEN
R5V1900-19
TIMKEN TIMKEN
Description
R5V1900-19 V-BELT ; WEDGE-BAND 101805821
V-Belt; 5V Series; Banded Belt Style; 190" Belt Outside Length; 11-7/8" Belt Width; 19 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
R5V1900-19
BDI #
22455941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R5V1900-19/p/22455941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
23.165
EAN
0785201872099
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
19 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R5V1900-19
Weight / LBS
66.607
Long Description
V-Belt; 5V Series; Banded Belt Style; 190" Belt Outside Length; 11-7/8" Belt Width; 19 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
11.875 Inch | 301.625 Millimeter
Belt Outside Length
190 Inch | 4826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh