

TIMKEN
TIMKEN
RD162-6
TIMKEN TIMKEN
Description
RD162-6 SUPER VEE-BAND BELT ; 101741755
V-Belt; D Series; Banded Belt Style; 167" Belt Outside Length; 7-1/2" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
RD162-6
BDI #
226853
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RD162-6/p/226853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
24.313
EAN
0785201412912
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RDP162-6
Weight / LBS
53.556
Long Description
V-Belt; D Series; Banded Belt Style; 167" Belt Outside Length; 7-1/2" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
167 Inch | 4241.8 Millimeter
Belt Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh