

GATES
GATES
SPB3250VULCO
GATES GATES
Description
SPB3250 VP
V-Belt; SPB Series; 3272MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
9426-63250
BDI #
1409803
Details
14619.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPB3250VULCO/p/1409803
Your Price
Ft 14,619 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.642
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Vulco | Wrapped | Narrow Profile
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.642
Long Description
V-Belt; SPB Series; 3272MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
128.819 Inch | 3272 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh