https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEUm1MMmc0TVM4eE1UQTVORFV6TURFeU9UazFNQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3wxOTFkYzk1ZGYzYmQwM2U5YjY5NmY0Mjc1MTZjYzJiOWUyNzBjMTRkMjI2MmZlZDQ3OWJlOWU4YTZkOTQwMjEw
https://www.bdiexpress.com/medias/INDGATXXXXXX-QD-PWR-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM2NHxpbWFnZS9qcGVnfGFEUm1MMmc0TVM4eE1UQTVORFV6TURFeU9UazFNQzlKVGtSSFFWUllXRmhZV0ZoZlVVUmZVRmRTWHpSZk16QXdlRE13TUM1cWNHY3wxOTFkYzk1ZGYzYmQwM2U5YjY5NmY0Mjc1MTZjYzJiOWUyNzBjMTRkMjI2MmZlZDQ3OWJlOWU4YTZkOTQwMjEw
GATES
GATES
XPB2650
GATES GATES
Description
XPB2650 V-BELT ; POR 2672MM OL
V-Belt; XPB Series; Cogged Belt Style; 2672MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
942112650
BDI #
1410545
Details
46.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/XPB2650/p/1410545
Your Price
$ 46.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.48
EAN
0072053671841
Product Group - BDI
M02356
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPB2650
Weight / LBS
1.05
Long Description
V-Belt; XPB Series; Cogged Belt Style; 2672MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
105.197 Inch | 2672 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

