BANDO
BANDO
1422V330
BANDO BANDO
Description
1422V330 VARIABLE SPEED BELT
22 Degree Angle; Variable Speed; 33" Pitch Length; 7/8" Belt Width; 33.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1422V330
BDI #
134482
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V330/p/134482
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0649717379865
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1422V330
Weight / LBS
0.4
Long Description
22 Degree Angle; Variable Speed; 33" Pitch Length; 7/8" Belt Width; 33.7" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
33.7 Inch | 855.98 Millimeter
Belt Pitch Length
33 Inch | 838.2 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh