TB WOODS
TB WOODS
1930V560
TB WOODS TB WOODS
Description
1930V560 VARIABLE SPEED BELT ; POR
30 Degree Angle Series; Variable Speed Style; 56" Pitch Length; 1-3/16" Width; 56.9" Outside Length; Kevlar Tensile Material
Part #
1930V560
BDI #
986597
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1930V560/p/986597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.589
EAN
0698672791373
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1930V560
Weight / LBS
1.3
Long Description
30 Degree Angle Series; Variable Speed Style; 56" Pitch Length; 1-3/16" Width; 56.9" Outside Length; Kevlar Tensile Material
Belt Outside Length
56.9 Inch | 1,445.26 Millimeter
Belt Pitch Length
56 Inch | 1,422.4 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh